DESCRIPTION

300# Flanged Residential Swing Check Valve

P380HF8

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
No
Valve Size
8 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY