DESCRIPTION

300 ft. Plastic Pressure Pipe

PES19A300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
80 psi
Pipe Tubing Size
1-1/4 in
Pressure Class
80#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday