DESCRIPTION

  • 160 psi pressure rated

DriscoPlex®4000 300 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11A300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Collection
DriscoPlex®4000
Color Finish
Black
End Connection 1
IPS
Fire Suppression System Rated
No
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Pipe Tubing Size
1 in
Pressure Class
160#
Schedule Class
SDR 11

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday