DriscoPlex®5100 300 ft. SDR 9 CTS Plastic Pressure Pipe PEC9A300

DESCRIPTION

  • Performance Pipe Ultraline® water service pipe and tubing is intended for applications to 80° F, contact performance pipe for guidance on operating at higher temperatures

DriscoPlex®5100 300 ft. SDR 9 CTS Plastic Pressure Pipe

PEC9A300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
AWWA Specifications
AWWA C-901-08
Application
Water
Collection
DriscoPlex®5100
End Connection 1
CTS
End Connection 2
CTS
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
1 in
Pressure Class
200#
Schedule Class
SDR 9
Wall Thickness
0.86 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday