DESCRIPTION

Malleable Iron Threaded 90 Degree Elbow

IG3009

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Malleable Iron
Pressure Class
300#
Size
1/4 in x 1/4 in
Type
Straight