DESCRIPTION

300# Schedule 10 Raised Face Weldneck 316L Stainless Steel Flange

IS3006LRFWNF10BE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
300#
Schedule Class
10
Size
2 in x 2 in