DESCRIPTION

Socket Weld 300# Schedule 80 Standard 304L Stainless Steel Raised Face Flange

IS3004LRFSWF80B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
300#
Schedule Class
80