DESCRIPTION

US Flange and Fitting 300# 316L Stainless Steel Raised Face Slip-On Flange

IS3006LRFSOF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
300#
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday