• Cart

DESCRIPTION

  • Bolted flanged yoke-bonnet
  • Integral seats
  • Outside screw

300# Stainless Steel Flanged Outside Stem and Yoke Gate Valve

P2467FM0TXXX

Valve Size:

SPECIFICATIONS

API Specifications
API 603
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Pressure Class
300#
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Size
2 in
Valve Stem
Rising Valve Stem
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY