DESCRIPTION

Weldneck 300# Raised Face Carbon Steel Flange

G300RFWNFLFK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#