• Cart

DESCRIPTION

300# Threaded Carbon Steel Weld Flange

G300RFTF-WE

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flange Type
Threaded
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No