DESCRIPTION

Island Fitting Company 2 in. 300# Carbon Steel Groove-O-Let

GOLULFMK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
2 in
Fitting Type
Grooveolet
Material
Carbon Steel
Outlet Size In
2
Pressure Class
300#
UL Listed
Yes