DESCRIPTION

Island Fitting Company 3 in. 300# Carbon Steel Groove-O-Let

GOLULFMM

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
3 in
Fitting Type
Grooveolet
Material
Carbon Steel
Outlet Size In
3
Pressure Class
300#
UL Listed
Yes