DESCRIPTION

300# Weldneck 316L Stainless Steel Raised Face Flange

IS3006LRFWNF160B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
300#
Size
3/4 in x 3/4 in