DESCRIPTION

Threaded 3000# 304L Stainless Steel Coupling

IS43TCL

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#
Size
2-1/2 in
Type
Straight