DESCRIPTION

  • Manufacturer may vary by location

Threaded 3000# 304L Stainless Steel Half Coupling

IS43THC

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#