DESCRIPTION

Threaded 3000# 304L Stainless Steel Round Plug

IS4L3TRP

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#
Size
3/4 in
Type
Straight