DESCRIPTION

Socket 3000# 316L Stainless Steel Coupling

DS6L3SC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#