DESCRIPTION

  • Manufacturer may vary by location

Socket 3000# 316L Stainless Steel Reducing Coupling

IS6L3S

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
3000#