DESCRIPTION

Threaded 3000# 316L Stainless Steel Coupling

DS6L3TC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
1/2 in
Type
Straight