DESCRIPTION

3000# 316L Stainless Steel Threaded Coupling

IS6L3T

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
1/8 in x 1/8 in