DESCRIPTION

3000# 316L Stainless Steel Threaded Half Coupling

DS6L3THCD

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
1/2 in x 1/2 in