DESCRIPTION

3000# 316L Stainless Steel Threaded Round Plug

IS6L3TRP

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
Fitting Size 1
3/4 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
3/4 in