DESCRIPTION

  • Manufacturer may vary by location

Threaded 3000# 316L Stainless Steel Tee

IS6L3T

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    IS6L3TTG 

    $146.8
    $68.85
    Call for Pricing Call us for price $146.8 $68.85
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#