DESCRIPTION

WFI International 1-1/2 in. 3000# Forged Steel Socolet

SOLPNJ

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
4 in - 3-1/2 in
Material
Carbon Steel, Forged Steel
Outlet Size In
1.5
Pressure Class
3000#