DESCRIPTION

WFI International 1/2 in. 3000# Forged Steel Threadolet

TOLXMD

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
8 in - 3 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
0.5
Pressure Class
3000#