DESCRIPTION

3/4 in. 3000# Forged Steel Threadolet

TOLF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
Fits Pipe Size
12 in - 6 in
Material
Forged Steel
Outlet Size In
3/4 in
Pressure Class
3000#
Type
Threadolet