DESCRIPTION

Anvil 1-1/2 in. 3000# Forged Steel Threadolet

TOLUSJ

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.4
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
6 in - 5 in
Material
Carbon Steel
Outlet Size In
1.5
Pressure Class
3000#
Type
Threadolet