DESCRIPTION

  • Manufacturer may vary by location

Socket 3000# 316L Stainless Steel 45 Degree Elbow

IS6L3S4

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
1 in
Type
Straight