DESCRIPTION

  • Manufacturer may vary by location

Socket 3000# Carbon Steel Forged 45 Degree Elbow

IFSS4

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Forged Steel
Pressure Class
3000#