DESCRIPTION

3000# Socket Forged Steel Cross

IFSSCR

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connection 4
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Material
Forged Steel
Pressure Class
3000#
Size
1 in x 1 in x 1 in x 1 in
Type
Straight