DESCRIPTION

Socket 3000# Carbon Steel Forged Union

IFSSU

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Forged Steel
Pressure Class
3000#
Size
1/4 in
Type
Straight