DESCRIPTION

Threaded 3000# 304L Stainless Steel Bushing

IS43TBLK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
3000#