DESCRIPTION

Threaded 3000# 316L Stainless Steel Square Head Plug

DS63TSP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Schedule Class
10S