DESCRIPTION

  • Manufacturer may vary by location

Threaded 3000# Forged Steel Reducer Coupling

IFSTR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-105N
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Carbon Steel, Forged Steel
Pressure Class
3000#
Size
1/2 in x 3/8 in
Type
Reducing