DESCRIPTION

  • Manufacturer may vary by location

Threaded 3000# Carbon Steel Forged Union

IFSTU

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Forged Steel
Pressure Class
3000#