DESCRIPTION

3000# Threaded Galvanized Carbon Steel Forged Cap

IHDFSTCAPD

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
Fitting Size 1
1/2 in
Material
Forged Steel
Pressure Class
3000#
Size
1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday