DESCRIPTION

3000# Threaded x Threaded Forged Steel Reducer

IFSTRJ

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Material
Forged Steel
Pressure Class
3000#
Size
1-1/2 in x 1/2 in