DESCRIPTION

3000# Threaded x Threaded Forged Steel Reducer

IFSTRK

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Material
Forged Steel
Pressure Class
3000#
Size
2 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday