DESCRIPTION

304 Stainless Steel Threaded Union

IS4CTUSP114K

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#
Size
2 in x 2 in
Type
Straight