DESCRIPTION

Pin Sanitary Head 304L Stainless Steel Clamp

G13MHHMDP4

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Pin
End Connection 2
Pin
End Connections
Pin
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Sanitary, Straight
Material
Stainless Steel
Material Type
304