DESCRIPTION

Butt Weld 304L Stainless Steel Short Tee

G7WWW74

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Stainless Steel
Material Type
304L
Size
1 in
Type
Straight