DESCRIPTION

Clamp 304L Stainless Steel 45 Degree Elbow

G2KMP74

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L