• Cart

DESCRIPTION

304L Stainless Steel Concentric Reducer

DSS84LSCR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Fitting Type
Concentric, Seamless
Material
Stainless Steel
Material Type
304L
Schedule Class
80S