DESCRIPTION

Clamp 304L Stainless Steel Cross

G9MP74

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connection 4
Clamp
End Connections
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Size 4
1-1/2 in
Material
Stainless Steel
Material Type
304L
Size
1-1/2 in
Type
Straight