DESCRIPTION

Hose 304L Stainless Steel Adapter

G14MPHT74

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Hose
End Connection 2
Hose
End Connections
Hose
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L