DESCRIPTION

304L Stainless Steel Sanitary Heavy Duty High Pressure Clamp

G13MHP4

MORE SIZES AVAILABLE

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
304L
Size
1-1/2 in x 1-1/2 in