DESCRIPTION

Stainless Steel Single Pin Clamp

G13MHHM4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Sanitary, Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
UL Listed
No