DESCRIPTION

Schedule 10S 304L Stainless Steel Short Radius 90 Degree Elbow

IS1S4LWSR9

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
14 in
Fitting Size 2
14 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Size
14 in x 14 in
Type
Straight