DESCRIPTION

  • Manufacturer may vary by location

304L Stainless Steel Socket Union

IS4L3SU

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#
Size
1/2 in x 1/2 in